Motion
312-1250B-LY/4X
ANSI Type R Class 2 Short Sleeve T-Shirt with 50+ UPF Sun Protection and Black Bottom Front
MI ITEM #10874759
MFR #312-1250B-LY/4X
Your Price$14.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 2 Short Sleeve T-Shirt with 50+ UPF Sun Protection and Black Bottom Front
MI ITEM #10874759
MFR #312-1250B-LY/4X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.21/each(List $16.34)

Overview

Mfr description
312-1250B-LY/4X
  • ANSI/ISEA 107 Class 2
  • 100% Polyester Birdseye Mesh
  • Durable lightweight performance wicking fabric
  • Enhanced with UPF 50+ protection
  • 2" silver reflective tape
  • 1 upper left chest pocket
  • Black bottom helps hide dirt

Specifications

  • Color
    Hi-Vis Yellow
  • Length
    48 cm
  • Number Of Pockets
    1
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • ANSI Class
    R2
  • UPC_NO
    616314170188
  • Manufacturer Upc Number
    616314170188
  • Weight
    11.5 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text