Motion
313-1280B-LY/3X
ANSI Type R Class 3 Long Sleeve T-Shirt with Black Bottom Front
Mi Item #10874798
MFR #313-1280B-LY/3X
Price$37.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 3 Long Sleeve T-Shirt with Black Bottom Front
Mi Item #10874798
MFR #313-1280B-LY/3X

Mfr description
313-1280B-LY/3X
  • 100% Polyester Birdseye Mesh
  • Durable lightweight performance wicking fabric
  • Breathable & flexible segmented reflective tape
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.19/each

Specifications

Dimensions

  • Length
    48 cm
  • Weight
    11.5 kg

Details

  • ANSI Class
    R3
  • Color
    Hi-Vis Yellow
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Manufacturer Upc Number
    616314270895
  • Number Of Pockets
    1
  • UPC_NO
    616314270895
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)