Motion
313-1300-OR/XL
Hi-visibility Shirt - T-Shirt, Long Sleeve, Polyester Material, Hi-Vis Orange Color
Mi Item #10874808
MFR #313-1300-OR/XL
Price$23.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hi-visibility Shirt - T-Shirt, Long Sleeve, Polyester Material, Hi-Vis Orange Color
Mi Item #10874808
MFR #313-1300-OR/XL

Mfr description
313-1300-OR/XL
  • 100% Polyester Birdseye Mesh
  • Durable lightweight performance wicking material
  • 2" silver reflective tape
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.11/each

Specifications

Dimensions

  • Length
    50 cm
  • Weight
    15 kg

Details

  • Additional Details
    ANSI/ISEA 107 Type R Class 3, Custom logo services available
  • ANSI Class
    R3
  • Approval Listing Regulations
    ANSI/ISEA 107
  • Color
    Hi-Vis Orange
  • Country of Origin
    China
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Garment Use
    High Visibility
  • Group & Class
    Type R & Class 3
  • Manufacturer Upc Number
    616314082825
  • Material
    Polyester
  • Number Of Pockets
    1
  • Product Line
    PIP
  • Shirt Style
    T-Shirt
  • Sleeve Style
    Long Sleeve
  • Type
    Long Sleeve T-Shirt
  • UPC_NO
    616314082825
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)