Motion
313-1375B-LY/S
ANSI Type R Class 3 Long Sleeve T-Shirt with 50+ UPF Sun Protection, Built-in Insect Repellent and Black Bottom Front
MI ITEM #10874815
MFR #313-1375B-LY/S
Your Price$42.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 3 Long Sleeve T-Shirt with 50+ UPF Sun Protection, Built-in Insect Repellent and Black Bottom Front
MI ITEM #10874815
MFR #313-1375B-LY/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$42.12/each(List $52.65)

Overview

Mfr description
313-1375B-LY/S
  • 100% Polyester Birdseye Mesh
  • Durable lightweight performance wicking fabric
  • Enhanced with UPF/UV 50+ protection
  • Built-in insect repellent
  • 2" segmented reflective material
  • 1 upper left chest pocket
  • Black bottom helps hide dirt

Specifications

  • Color
    Hi-Vis Yellow
  • Length
    50 cm
  • Number Of Pockets
    1
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • ANSI Class
    R3
  • UPC_NO
    616314224072
  • Manufacturer Upc Number
    616314224072
  • Weight
    15 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought