Motion
313-1375B-LY/L
ANSI Type R Class 3 Long Sleeve T-Shirt with 50+ UPF Sun Protection, Built-in Insect Repellent and Black Bottom Front
Mi Item #10874817
MFR #313-1375B-LY/L
Price$42.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 3 Long Sleeve T-Shirt with 50+ UPF Sun Protection, Built-in Insect Repellent and Black Bottom Front
Mi Item #10874817
MFR #313-1375B-LY/L

Mfr description
313-1375B-LY/L
  • 100% Polyester Birdseye Mesh
  • Durable lightweight performance wicking fabric
  • Enhanced with UPF/UV 50+ protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.12/each

Specifications

Dimensions

  • Length
    50 cm
  • Weight
    15 kg

Details

  • ANSI Class
    R3
  • Color
    Hi-Vis Yellow
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Manufacturer Upc Number
    616314224096
  • Number Of Pockets
    1
  • UPC_NO
    616314224096
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)