Motion
313-1400-OR/S
ANSI Type R Class 3 and CAN/CSA Z96 X-Back Short Sleeve T-Shirt
Mi Item #10874823
MFR #313-1400-OR/S
Price$19.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 3 and CAN/CSA Z96 X-Back Short Sleeve T-Shirt
Mi Item #10874823
MFR #313-1400-OR/S

Mfr description
313-1400-OR/S
  • 100% Polyester Birdseye Mesh
  • Durable lightweight performance wicking material
  • 2" silver reflective tape
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.17/each

Specifications

Dimensions

  • Length
    50 cm
  • Weight
    8.5 kg

Details

  • ANSI Class
    R3
  • Color
    Hi-Vis Orange
  • Description
    Ideal for roadway construction workers, survey crews, utility workers, railway and metro workers, and emergency response personnel.
  • Manufacturer Upc Number
    616314203114
  • Number Of Pockets
    1
  • UPC_NO
    616314203114
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)