Motion
313-1400-LY/4X
ANSI Type R Class 3 and CAN/CSA Z96 X-Back Short Sleeve T-Shirt
MI ITEM #10874837
MFR #313-1400-LY/4X
List Price$19.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 3 and CAN/CSA Z96 X-Back Short Sleeve T-Shirt
MI ITEM #10874837
MFR #313-1400-LY/4X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.17/each for your price

Overview

Mfr description
313-1400-LY/4X
  • 100% Polyester Birdseye Mesh
  • Durable lightweight performance wicking material
  • 2" silver reflective tape
  • 1 chest pocket
  • Available in hi-vis yellow & hi-vis orange
  • S-5X

Specifications

  • Color
    Hi-Vis Yellow
  • Length
    50 cm
  • Number Of Pockets
    1
  • Description
    Ideal for roadway construction workers, survey crews, utility workers, railway and metro workers, and emergency response personnel.
  • ANSI Class
    R3
  • UPC_NO
    616314117381
  • Manufacturer Upc Number
    616314117381
  • Weight
    8.5 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text