Motion
313-CNTSELY-S-PRI18W

PIP PROTECTIVE IND.PROD.
313-CNTSELY-S-PRI18W

ANSI Type R Class 3 Short Sleeve T-Shirt with Integrated Pritex® Antimicrobial Sleeve
MI ITEM #10874846
MFR #313-CNTSELY-S-PRI18W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
313-CNTSELY-S-PRI18W

ANSI Type R Class 3 Short Sleeve T-Shirt with Integrated Pritex® Antimicrobial Sleeve
MI ITEM #10874846
MFR #313-CNTSELY-S-PRI18W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
313-CNTSELY-S-PRI18W
  • 5 oz. Polyester Birdseye Mesh (shirt)
  • Durable lightweight performance wicking material (shirt)
  • 2" silver reflective tape (shirt)
  • 1 upper left chest pocket (shirt)
  • Proprietary Pritex™ blend with antimicrobial fibers provides exceptional comfort and will not cause skin irritation
  • Exceptional abrasion and fatigue resistance (sleeve)
  • Silicone and latex free (sleeve)
  • Features a Patented ANSI Standard 51 Conformant approved antimicrobial fiber that is FDA & EPA approved for food contact (sleeve)
  • Antimicrobial fiber has been shown to inhibit the growth of microorganisms such as bacteria and mold that come in contact with the fiber up to 99.9% (sleeve)
  • Antimicrobial properties will not wash out of the fiber and will last the life of the sleeve

Specifications

  • Length
    50.8 cm
  • Color
    Hi-Vis Yellow
  • Width
    45.72 cm
  • Description
    Ideal for construction, shipyards, municipalities and recycling.
  • Size
    S
  • Ansi Isea Cut Resistance Level
    A2
  • Manufacturer Upc Number
    616314209161
  • Description Keyword
    Hi-Vis Apparel
  • Spec Sheet
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text