Motion
313-CNTSELY-M-PRI18W

PIP PROTECTIVE IND.PROD.
313-CNTSELY-M-PRI18W

ANSI Type R Class 3 Short Sleeve T-Shirt with Integrated Pritex® Antimicrobial Sleeve
Mi Item #10874847
MFR #313-CNTSELY-M-PRI18W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
313-CNTSELY-M-PRI18W

ANSI Type R Class 3 Short Sleeve T-Shirt with Integrated Pritex® Antimicrobial Sleeve
Mi Item #10874847
MFR #313-CNTSELY-M-PRI18W

Mfr description
313-CNTSELY-M-PRI18W
  • 5 oz. Polyester Birdseye Mesh (shirt)
  • Durable lightweight performance wicking material (shirt)
  • 2" silver reflective tape (shirt)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    50.8 cm
  • Size
    M
  • Width
    45.72 cm

Details

  • Ansi Isea Cut Resistance Level
    A2
  • Color
    Hi-Vis Yellow
  • Description
    Ideal for construction, shipyards, municipalities and recycling.
  • Description Keyword
    Hi-Vis Apparel
  • Manufacturer Upc Number
    616314209178
  • Product Type
    Protective Sleeves
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)