1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PIP PROTECTIVE IND.PROD.
315-1350FR/L
ANSI Type R Class 3 AR / FR Crew Neck Long Sleeve T-Shirt
MI ITEM #
10874869
MFR #
315-1350FR/L
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Personal Protection Equipment
Protective Clothing
Clothing
Shirts
PIP PROTECTIVE IND.PROD. 315-1350FR/L
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PIP PROTECTIVE IND.PROD.
315-1350FR/L
ANSI Type R Class 3 AR / FR Crew Neck Long Sleeve T-Shirt
MI ITEM #
10874869
MFR #
315-1350FR/L
Mfr description
315-1350FR/L
PPE Level 2
ARC rating: ATPV 8.6 cal/cm2
8 oz. FR cotton
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Details
ANSI Class
R3
Color
Hi-Vis Yellow
Description
ANSI Type R Class 3 AR / FR Crew Neck Long Sleeve T-Shirt
Manufacturer Upc Number
616314216657
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items