Motion
315-1350FR/4X
ANSI Type R Class 3 AR / FR Crew Neck Long Sleeve T-Shirt
MI ITEM #10874873
MFR #315-1350FR/4X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 3 AR / FR Crew Neck Long Sleeve T-Shirt
MI ITEM #10874873
MFR #315-1350FR/4X

Mfr description
315-1350FR/4X
  • PPE Level 2
  • ARC rating: ATPV 8.6 cal/cm2
  • 8 oz. FR cotton
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • ANSI Class
    R3
  • Color
    Hi-Vis Yellow
  • Description
    ANSI Type R Class 3 AR / FR Crew Neck Long Sleeve T-Shirt
  • Manufacturer Upc Number
    616314216695

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)