Motion
318-1757-YEL/4X
ANSI 107 Class E Value Black Trim Over Pant
MI ITEM #10874888
MFR #318-1757-YEL/4X
List Price$43.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI 107 Class E Value Black Trim Over Pant
MI ITEM #10874888
MFR #318-1757-YEL/4X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.05/each for your price

Overview

Mfr description
318-1757-YEL/4X ANSI 107 CLASS E VALUE
  • Waterproof polyester with taped seams
  • 2" silver reflective tape
  • 2 side access pockets with storm flap
  • Adjustable 2 position snap cuff with large leg opening
  • Black trim to help hide dirt
  • Elastic waist for comfort fit
  • Available in hi-vis lime yellow/black and hi-vis orange/black
  • S-5XL

Specifications

  • Garment Type
    Rain Pants
  • High Visibility
    Yes
  • Color
    Hi-Vis Yellow
  • ANSI Class
    E
  • Number Of Pockets
    2
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • UPC_NO
    616314056079
  • Manufacturer Upc Number
    616314056079

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought