Motion
318-1771-OR/L
ANSI 107 Class E Ripstop Reinforced Overpant
MI ITEM #10874892
MFR #318-1771-OR/L
Price$68.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI 107 Class E Ripstop Reinforced Overpant
MI ITEM #10874892
MFR #318-1771-OR/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$68.61/each

Specifications

Details

  • ANSI Class
    E
  • Color
    Hi-Vis Orange
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Garment Type
    Rain Pants
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314160448
  • Number Of Pockets
    5
  • UPC_NO
    616314160448

Overview

Mfr description
318-1771-OR/L ANSI 107 CLASS E RIPSTOP
  • Waterproof ripstop polyester with taped seams
  • Lightweight nylon lining
  • 2" silver reflective tape
  • 2 side access pockets
  • 1 rear zipper pocket
  • 2 cargo pockets
  • Black trim reinforced in heavy wear areas
  • Gusseted leg opening with hook and loop closure
  • Drawstring waist front fly opening
  • Available in hi-vis lime yellow and hi-vis orange
  • M-5X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought