Specifications
Details
- ANSI ClassE
- ColorHi-Vis Orange
- DescriptionIdeal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
- Garment TypeRain Pants
- High VisibilityYes
- Manufacturer Upc Number616314160431
- Number Of Pockets5
- UPC_NO616314160431
Overview
Mfr description
318-1771-OR/XL ANSI 107 CLASS E RIPSTOP
- Waterproof ripstop polyester with taped seams
- Lightweight nylon lining
- 2" silver reflective tape
- 2 side access pockets
- 1 rear zipper pocket
- 2 cargo pockets
- Black trim reinforced in heavy wear areas
- Gusseted leg opening with hook and loop closure
- Drawstring waist front fly opening
- Available in hi-vis lime yellow and hi-vis orange
- M-5X