Motion
318-1771-OR/2X
ANSI 107 Class E Ripstop Reinforced Overpant
Mi Item #10874894
MFR #318-1771-OR/2X
Price$68.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI 107 Class E Ripstop Reinforced Overpant
Mi Item #10874894
MFR #318-1771-OR/2X

Mfr description
318-1771-OR/2X ANSI 107 CLASS E RIPSTOP
  • Waterproof ripstop polyester with taped seams
  • Lightweight nylon lining
  • 2" silver reflective tape
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.61/each

Specifications

Details

  • ANSI Class
    E
  • Color
    Hi-Vis Orange
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Garment Type
    Rain Pants
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314160455
  • Number Of Pockets
    5
  • UPC_NO
    616314160455
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)