Motion
318-1775-LY/2X
ANSI Class E Insulated Bib Pants with Black Trim
Mi Item #10874906
MFR #318-1775-LY/2X
Price$108.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Class E Insulated Bib Pants with Black Trim
Mi Item #10874906
MFR #318-1775-LY/2X

Mfr description
318-1775-LY/2X ANSI CLASS E INSULATED
  • 300D Ripstop Polyester fabric with waterproof PU coating
  • Removable bib and suspenders
  • Insulated for added warmth in cold working conditions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.02/each

Specifications

Dimensions

  • Height
    22 cm
  • Length
    64 cm
  • Weight
    17 kg
  • Width
    40 cm

Details

  • Additional Details
    Not compliant when they are worn alone, but when combined with Class 2 or Class 3 apparel, the combination satisfies Class 3 requirements.
  • ANSI Class
    E
  • Closure Type
    Hook and Loop
  • Color
    Hi-Vis Yellow
  • Description
    Not compliant when they are worn alone, but when combined with Class 2 or Class 3 apparel, the combination satisfies Class 3 requirements.
  • Fabric Type
    PolyesterRipstop
  • Features
    300D Ripstop Polyester fabric with waterproof PU coating
  • Garment Type
    Rain Bib Overalls
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314273766
  • Number Of Pockets
    3
  • Product Type
    Bib Overalls
  • UPC_NO
    616314273766
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)