Motion
318-1780-BK/M
Class E Ripstop Insulated Two Tone Bib Overalls
Mi Item #10874911
MFR #318-1780-BK/M
Price$115.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Class E Ripstop Insulated Two Tone Bib Overalls
Mi Item #10874911
MFR #318-1780-BK/M

Mfr description
318-1780-BK/M NON-ANSI RIPSTOP
  • 150 D. Rip Stop PU Coated Waterproof/Breathable Shell
  • Quilted Polyfil Fixed Insulation
  • Removable Adjustable Bib
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.02/each

Specifications

Dimensions

  • Height
    57 cm
  • Length
    63 cm
  • Weight
    16 kg
  • Width
    40 cm

Details

  • Additional Details
    Not compliant when they are worn alone, but when combined with Class 2 or Class 3 apparel, the combination satisfies Class 3 requirements.
  • ANSI Class
    N
  • Color
    Black
  • Description
    Not compliant when they are worn alone, but when combined with Class 2 or Class 3 apparel, the combination satisfies Class 3 requirements.
  • Features
    150 D. Rip Stop PU Coated Waterproof/Breathable Shell
  • Manufacturer Upc Number
    616314341403
  • Product Type
    Bib Overalls
  • UPC_NO
    616314341403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)