Specifications
Details
- Additional DetailsNot compliant when they are worn alone, but when combined with Class 2 or Class 3 apparel, the combination satisfies Class 3 requirements.
- ColorHi-Vis Orange
- DescriptionClass E Ripstop Insulated Two Tone Bib Overalls
- Features150 D. Rip Stop PU Coated Waterproof/Breathable Shell
- High VisibilityYes
- Manufacturer Upc Number616314341564
- Product TypeBib Overalls
- UPC_NO616314341564
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)