Overview
Mfr description
318-1780-LY/S CLASS E RIPSTOP INSULATED
- 150 D. Rip Stop PU Coated Waterproof/Breathable Shell
- Quilted Polyfil Fixed Insulation
- Removable Adjustable Bib
- Two Tone Reflective Tape
- ID Pocket and Chest Pocket on Bib
- 2 Cargo Pockets and Pass Through Pockets
- 1 Zippered Back Pocket
- Reinforced wear areas
- Gusseted Leg Opening with Hook & Loop Closure
- Front Fly Opening
Specifications
- Additional DetailsNot compliant when they are worn alone, but when combined with Class 2 or Class 3 apparel, the combination satisfies Class 3 requirements.
- DescriptionClass E Ripstop Insulated Two Tone Bib Overalls
- ColorHi-Vis Yellow
- UPC_NO616314341366
- High VisibilityYes
- Features150 D. Rip Stop PU Coated Waterproof/Breathable Shell
- Manufacturer Upc Number616314341366
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data