Motion
318-1780-LY/3X
318-1780-LY/3X
MI ITEM #10874930
MFR #318-1780-LY/3X
Price$115.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
318-1780-LY/3X
MI ITEM #10874930
MFR #318-1780-LY/3X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$115.02/each

Specifications

Details

  • Additional Details
    Not compliant when they are worn alone, but when combined with Class 2 or Class 3 apparel, the combination satisfies Class 3 requirements.
  • Color
    Hi-Vis Yellow
  • Description
    Class E Ripstop Insulated Two Tone Bib Overalls
  • Features
    150 D. Rip Stop PU Coated Waterproof/Breathable Shell
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314342004
  • Product Type
    Bib Overalls
  • UPC_NO
    616314342004

Overview

Mfr description
318-1780-LY/3X CLASS E RIPSTOP
  • 150 D. Rip Stop PU Coated Waterproof/Breathable Shell
  • Quilted Polyfil Fixed Insulation
  • Removable Adjustable Bib
  • Two Tone Reflective Tape
  • ID Pocket and Chest Pocket on Bib
  • 2 Cargo Pockets and Pass Through Pockets
  • 1 Zippered Back Pocket
  • Reinforced wear areas
  • Gusseted Leg Opening with Hook & Loop Closure
  • Front Fly Opening

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought