1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PIP PROTECTIVE IND.PROD.
319-GT1-OR
ANSI 107 Class E Gaiters
Mi Item #
10874933
MFR #
319-GT1-OR
Price
$9.92
/pr
Qty
Add to Cart
Previous Page
Home
Safety
Personal Protection Equipment
Protective Clothing
Clothing
Leggings
PIP PROTECTIVE IND.PROD. 319-GT1-OR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PIP PROTECTIVE IND.PROD.
319-GT1-OR
ANSI 107 Class E Gaiters
Mi Item #
10874933
MFR #
319-GT1-OR
Mfr description
319-GT1-OR ANSI 107 CLASS E GAITERS
Lightweight & cool polyester mesh fabric
2" reflective tape for visibility
Elastic top and bottom for a secure fit
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$9
.92
/pr
Add to Cart
Specifications
Dimensions
Length
41 cm
Size
OS
Details
ANSI Class
E
Color
Hi-Vis Orange
Garment Type
Gaiters
High Visibility
Yes
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items