Motion
319-GT2-LY
ANSI 107 Class E Two-Tone Gaiters
Mi Item #10874935
MFR #319-GT2-LY
Price$9.82/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI 107 Class E Two-Tone Gaiters
Mi Item #10874935
MFR #319-GT2-LY

Mfr description
319-GT2-LY ANSI 107 CLASS E TWO-TONE
  • Lightweight & cool polyester mesh fabric
  • 2" two-tone tape for optimum visibility
  • Elastic top and bottom for a secure fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.82/pr

Specifications

Dimensions

  • Size
    OS

Details

  • ANSI Class
    E
  • Closure Type
    Hook and Loop
  • Color
    Hi-Vis Yellow
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Description Keyword
    Hi-Vis Apparel
  • Garment Type
    Gaiters
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314223730
  • Spec Sheet
  • UPC_NO
    616314223730
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)