Motion
319-MTPLY-4X/5X
ANSI 107 Class E Two-Tone Mesh Pant
Mi Item #10874937
MFR #319-MTPLY-4X/5X
Price$25.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI 107 Class E Two-Tone Mesh Pant
Mi Item #10874937
MFR #319-MTPLY-4X/5X

Mfr description
319-MTPLY-4X/5X ANSI 107 CLASS E
  • Breathable polyester mesh for maximum cool comfort
  • 2" two tone tape for optimum visibility
  • 2 side access pockets
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.92/each

Specifications

Details

  • ANSI Class
    E
  • Color
    Hi-Vis Yellow
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Garment Type
    Pants
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314071966
  • UPC_NO
    616314071966
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)