Motion
31-C-18
Protective Sleeve - Natural Color
MI ITEM #10874940
MFR #31-C-18
Price$1.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Protective Sleeve - Natural Color
MI ITEM #10874940
MFR #31-C-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.31/each

Specifications

Dimensions

  • Size
    18 in

Details

  • Additional Details
    Affordable alternative for light applications that do not require cut protection.
  • Color
    Natural
  • Description
    Single-Ply 100% Natural Cotton Sleeve with Unsewn Edges
  • Features
    Made from 100% natural cotton knit that makes it cool and comfortable to wear
  • Manufacturer Upc Number
    616314154041
  • Ply
    Single-Ply
  • Product Type
    Protective Sleeves
  • Type
    Protective Sleeve
  • UPC_NO
    616314154041

Overview

Mfr description
31-C-18 SINGLE-PLY 100% NATURAL COTTON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought