Motion
323-1330B-OR/3X
323-1330B-OR/3X
MI ITEM #10874946
MFR #323-1330B-OR/3X
Price$64.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
323-1330B-OR/3X
MI ITEM #10874946
MFR #323-1330B-OR/3X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$64.64/each

Specifications

Details

  • ANSI Class
    R3
  • Color
    Hi-Vis Orange
  • Description
    ANSI Type R Class 3 Quarter-Zip Pullover Sweatshirt with Black Bottom
  • Manufacturer Upc Number
    616314185465
  • UPC_NO
    616314185465

Overview

Mfr description
323-1330B-OR/3X ANSI TYPE R CLASS 3
  • ANSI/ISEA 107 Class 3
  • 10 oz polyester fleece
  • Pullover with quarter zip stand up collar
  • Water repellent shell treatment
  • 2" silver reflective tape
  • Black bottom and cuffs to help hide dirt
  • Front hand warmer pockets
  • 1 left zippered chest pocket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought