Specifications
Details
- ANSI ClassR3
- ColorHi-Vis Yellow
- DescriptionANSI Type R Class 3 Quarter-Zip Pullover Sweatshirt with Black Bottom
- Manufacturer Upc Number616314185342
- UPC_NO616314185342
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)