Motion
323-1350B-OR/M
323-1350B-OR/M
MI ITEM #10874957
MFR #323-1350B-OR/M
Price$71.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
323-1350B-OR/M
MI ITEM #10874957
MFR #323-1350B-OR/M

Mfr description
323-1350B-OR/M ANSI TYPE R CLASS 3
  • ANSI/ISEA 107 Class 3
  • 10 oz polyester fleece
  • Pullover with quarter zip stand up collar
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.84/each

Specifications

Details

  • ANSI Class
    R3
  • Color
    Hi-Vis Orange
  • Description
    ANSI Type R Class 3 Hooded Pullover Sweatshirt with Black Bottom
  • Manufacturer Upc Number
    616314185588
  • Number Of Pockets
    3
  • UPC_NO
    616314185588

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)