Specifications
Details
- ANSI ClassR3
- ColorHi-Vis Orange
- DescriptionANSI Type R Class 3 Full Zip Hooded Sweatshirt with Black Bottom
- Manufacturer Upc Number616314185779
- Number Of Pockets3
- UPC_NO616314185779
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)