Motion
323-1475X-OR/L
Jacket & Coat - 616314272493 Material, Hi-Vis Orange Color, Zipper Front Closure
Mi Item #10874989
MFR #323-1475X-OR/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket & Coat - 616314272493 Material, Hi-Vis Orange Color, Zipper Front Closure
Mi Item #10874989
MFR #323-1475X-OR/L

Mfr description
323-1475X-OR/L ANSI TYPE R CLASS 3
  • ANSI 107 Type R Class 3
  • CSA Z96 Class 2
  • Water repellent shell treatment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Material Weight
    10 oz/yd2, 339.06 g/m2

Details

  • ANSI Class
    R3
  • Applications
    Emergency Services, Railway and metro workers, Road Work, Survey Crews, Utility Work
  • Closure Type
    Zipper
  • Color
    Hi-Vis Orange
  • Description
    ANSI Type R Class 3 and CAN/CSA Z96 Two-Tone X-Back Full Zip Grid Fleece Sweatshirt with Black Bottom
  • Front Closure
    Zipper
  • Garment Type
    Jacket
  • Garment Use
    Emergency Services, Railway and metro workers, Road Work, Survey Crews, Utility Work
  • High Visibility
    Yes
  • Hood Type
    Detachable
  • Manufacturer Upc Number
    616314272493
  • Material
    616314272493
  • Number Of Pockets
    3
  • Protection Type
    Jacket
  • Style
    Jacket
  • UPC_NO
    616314272493
  • Wrist Closure
    Zipper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)