Motion
323-1475X-LY/L
323-1475X-LY/L
MI ITEM #10874997
MFR #323-1475X-LY/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
323-1475X-LY/L
MI ITEM #10874997
MFR #323-1475X-LY/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • ANSI Class
    R3
  • Closure Type
    Zipper
  • Color
    Hi-Vis Yellow
  • Description
    ANSI Type R Class 3 and CAN/CSA Z96 Two-Tone X-Back Full Zip Grid Fleece Sweatshirt with Black Bottom
  • Garment Type
    Jacket
  • High Visibility
    Yes
  • Hood Type
    Detachable
  • Manufacturer Upc Number
    616314272417
  • Material
    616314272417
  • Number Of Pockets
    3
  • UPC_NO
    616314272417

Overview

Mfr description
323-1475X-LY/L ANSI TYPE R CLASS 3
  • ANSI 107 Type R Class 3
  • CSA Z96 Class 2
  • Water repellent shell treatment
  • Lined with 10 oz. Fleece with a laminated 4 oz Grid Fleece material
  • 2" two-tone reflective tape for optimum visibility
  • Zipper closure
  • Removable Hood
  • Stand up collar
  • Black bottom and cuffs to help hide dirt
  • Front hand warmer pockets
  • 1 left zippered chest pocket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought