Overview
Mfr description
323-1475X-LY/2X ANSI TYPE R CLASS 3
- ANSI 107 Type R Class 3
- CSA Z96 Class 2
- Water repellent shell treatment
- Lined with 10 oz. Fleece with a laminated 4 oz Grid Fleece material
- 2" two-tone reflective tape for optimum visibility
- Zipper closure
- Removable Hood
- Stand up collar
- Black bottom and cuffs to help hide dirt
- Front hand warmer pockets
- 1 left zippered chest pocket
Specifications
- Garment TypeJacket
- High VisibilityYes
- Hood TypeDetachable
- ColorHi-Vis Yellow
- Material616314272455
- Number Of Pockets3
- ANSI ClassR3
- Manufacturer Upc Number616314272455
- DescriptionANSI Type R Class 3 and CAN/CSA Z96 Two-Tone X-Back Full Zip Grid Fleece Sweatshirt with Black Bottom
- Closure TypeZipper
- UPC_NO616314272455
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data