Specifications
Details
- ANSI ClassR3
- ColorHi-Vis Yellow
- DescriptionANSI Type R Class 3 Crew Neck Sweatshirt
- Manufacturer Upc Number616314070921
- UPC_NO616314070921
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)