Overview
Mfr description
323-CNSSELY-3X ANSI TYPE R CLASS 3 CREW
- 8 oz. polyester fleece
- 2" silver reflective tape
- Available in hi-vis lime yellow and hi-vis orange
- M-5X
Specifications
- ColorHi-Vis Yellow
- DescriptionANSI Type R Class 3 Crew Neck Sweatshirt
- ANSI ClassR3
- UPC_NO616314070884
- Manufacturer Upc Number616314070884
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data