Specifications
Details
- ANSI ClassR3
- ColorHi-Vis Orange
- DescriptionANSI Type R Class 3 Hooded Sweatshirt
- Manufacturer Upc Number616314089619
- Number Of Pockets2
- UPC_NO616314089619
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)