Motion
323-HSSEOR-3X
323-HSSEOR-3X
MI ITEM #10875022
MFR #323-HSSEOR-3X
Price$51.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
323-HSSEOR-3X
MI ITEM #10875022
MFR #323-HSSEOR-3X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$51.59/each

Specifications

Details

  • ANSI Class
    R3
  • Color
    Hi-Vis Orange
  • Description
    ANSI Type R Class 3 Hooded Sweatshirt
  • Manufacturer Upc Number
    616314089640
  • Number Of Pockets
    2
  • UPC_NO
    616314089640

Overview

Mfr description
323-HSSEOR-3X ANSI TYPE R CLASS 3
  • 8 oz. polyester fleece
  • 2" silver reflective tape
  • Zipper closure
  • 2 front hand warmer pockets
  • Available in hi-vis lime yellow and hi-vis orange
  • M-5X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought