Specifications
Details
- ANSI ClassR3
- ColorHi-Vis Orange
- DescriptionANSI Type R Class 3 Hooded Sweatshirt
- Manufacturer Upc Number616314089657
- Number Of Pockets2
- UPC_NO616314089657
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)