Overview
Mfr description
323-HSSEOR-5X ANSI TYPE R CLASS 3
- 8 oz. polyester fleece
- 2" silver reflective tape
- Zipper closure
- 2 front hand warmer pockets
- Available in hi-vis lime yellow and hi-vis orange
- M-5X
Specifications
- ColorHi-Vis Orange
- Number Of Pockets2
- DescriptionANSI Type R Class 3 Hooded Sweatshirt
- ANSI ClassR3
- UPC_NO616314089664
- Manufacturer Upc Number616314089664
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data