Motion
323-HSSELY-L
323-HSSELY-L ANSI TYPE R CLASS 3 HOODED
MI ITEM #10875026
MFR #323-HSSELY-L
Price$41.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
323-HSSELY-L ANSI TYPE R CLASS 3 HOODED
MI ITEM #10875026
MFR #323-HSSELY-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$41.27/each

Specifications

Details

  • ANSI Class
    R3
  • Color
    Hi-Vis Yellow
  • Description
    ANSI Type R Class 3 Hooded Sweatshirt
  • Manufacturer Upc Number
    616314071614
  • Number Of Pockets
    2

Overview

Mfr description
323-HSSELY-L ANSI TYPE R CLASS 3 HOODED
  • 8 oz. polyester fleece
  • 2" silver reflective tape
  • Zipper closure
  • 2 front hand warmer pockets
  • Available in hi-vis lime yellow and hi-vis orange
  • M-5X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought