Motion
323-HSSELY-XL
323-HSSELY-XL ANSI TYPE R CLASS 3
MI ITEM #10875027
MFR #323-HSSELY-XL
Price$44.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
323-HSSELY-XL ANSI TYPE R CLASS 3
MI ITEM #10875027
MFR #323-HSSELY-XL

Mfr description
323-HSSELY-XL ANSI TYPE R CLASS 3
  • 8 oz. polyester fleece
  • 2" silver reflective tape
  • Zipper closure
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.86/each

Specifications

Details

  • ANSI Class
    R3
  • Color
    Hi-Vis Yellow
  • Description
    ANSI Type R Class 3 Hooded Sweatshirt
  • Manufacturer Upc Number
    616314071638
  • Number Of Pockets
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)