Motion
323-HSSELY-4X
323-HSSELY-4X
Mi Item #10875030
MFR #323-HSSELY-4X
Price$41.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
323-HSSELY-4X
Mi Item #10875030
MFR #323-HSSELY-4X

Mfr description
323-HSSELY-4X ANSI TYPE R CLASS 3
  • 8 oz. polyester fleece
  • 2" silver reflective tape
  • Zipper closure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.27/each

Specifications

Details

  • ANSI Class
    R3
  • Color
    Hi-Vis Yellow
  • Description
    ANSI Type R Class 3 Hooded Sweatshirt
  • Manufacturer Upc Number
    616314071591
  • Number Of Pockets
    2
  • UPC_NO
    616314071591
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)