Motion
323-HSSPLY-2X
323-HSSPLY-2X
Mi Item #10875035
MFR #323-HSSPLY-2X
Price$56.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
323-HSSPLY-2X
Mi Item #10875035
MFR #323-HSSPLY-2X

Mfr description
323-HSSPLY-2X ANSI TYPE R CLASS 3
  • 8 oz. polyester fleece
  • 2" two tone tape
  • Zipper closure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.01/each

Specifications

Details

  • Additional Details
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • ANSI Class
    R3
  • Closure Type
    Zipper
  • Color
    Hi-Vis Yellow
  • Description
    ANSI Type R Class 3 Two-Tone Hoodie
  • Garment Type
    Sweatshirts
  • Garment Use
    Sweatshirts
  • High Visibility
    Yes
  • Hood Type
    Attached
  • Manufacturer Upc Number
    616314071645
  • Number Of Pockets
    2
  • UPC_NO
    616314071645
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)