Motion
323-HSSPLY-3X
323-HSSPLY-3X
MI ITEM #10875036
MFR #323-HSSPLY-3X
List Price$56.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
323-HSSPLY-3X
MI ITEM #10875036
MFR #323-HSSPLY-3X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$56.01/each for your price

Overview

Mfr description
323-HSSPLY-3X ANSI TYPE R CLASS 3
  • 8 oz. polyester fleece
  • 2" two tone tape
  • Zipper closure
  • 2 front hand warmer pockets
  • Available in hi-vis lime yellow
  • M-5X

Specifications

  • Garment Type
    Sweatshirts
  • Garment Use
    Sweatshirts
  • High Visibility
    Yes
  • Hood Type
    Attached
  • Color
    Hi-Vis Yellow
  • Number Of Pockets
    2
  • ANSI Class
    R3
  • Manufacturer Upc Number
    616314071652
  • Description
    ANSI Type R Class 3 Two-Tone Hoodie
  • Additional Details
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Closure Type
    Zipper
  • UPC_NO
    616314071652

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text