Motion
3300L
Polyurethane Electrostatic Dissipative (ESD) Solvent Glove with Cotton Lining - 13"
Mi Item #10875040
MFR #3300L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Electrostatic Dissipative (ESD) Solvent Glove with Cotton Lining - 13"
Mi Item #10875040
MFR #3300L

Mfr description
3300L POLYURETHANE ELECTROSTATIC
  • Superior chemical protection while delivering ESD resistance
  • Proprietary PolyTuff® urethane will not damage paint and finished surfaces
  • Static dissipative, surface resistance 10(3) - 10(7) ohms
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L

Details

  • Application
    automotive painting, electrostatic painting, communications systems, cellular device fabrication, military, avionics, sensors, robotics fabrication.Not for use in high voltage applications, not a linesman's glove., Ideal for wafer fabrication, printed circuit boards, IC handling, disk drives, electronics industries
  • Branding
    QRP
  • Color
    Black
  • Cuff Type
    Pinked
  • Description
    Polyurethane Electrostatic Dissipative (ESD) Solvent Glove with Cotton Lining - 13"
  • Description Keyword
    CE Gloves
  • Grip Pattern
    Smooth
  • Manufacturer Upc Number
    616314278228
  • UPC_NO
    616314278228
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)