Motion
331-1772-BK/L
3 In 1 Type O Class 1 Ripstop Two Tone Jacket with Removable Grid Fleece Inner Jacket
Mi Item #10875044
MFR #331-1772-BK/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 In 1 Type O Class 1 Ripstop Two Tone Jacket with Removable Grid Fleece Inner Jacket
Mi Item #10875044
MFR #331-1772-BK/L

Mfr description
331-1772-BK/L 3-IN-1 TYPE O CLASS 1
  • ANSI 107 Type O Class 1
  • Removable Liner
  • 150 D. Rip Stop PU Coated Waterproof Shell
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • ANSI Class
    O1
  • Closure Type
    Zipper
  • Color
    Black
  • Description
    3-in-1 Type O Class 1 Ripstop Two-Tone Jacket with Removable Grid Fleece Inner Jacket
  • Garment Type
    Jackets
  • Hood Type
    Detachable
  • Manufacturer Upc Number
    616314340680
  • Material
    616314340680
  • Number Of Pockets
    5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)