Specifications
Details
- ANSI ClassO1
- Closure TypeZipper
- ColorBlack
- Description3-in-1 Type O Class 1 Ripstop Two-Tone Jacket with Removable Grid Fleece Inner Jacket
- Garment TypeJackets
- Hood TypeDetachable
- Manufacturer Upc Number616314340727
- Material616314340727
- Number Of Pockets5
Overview
Mfr description
331-1772-BK/XL 3-IN-1 TYPE O CLASS 1
- ANSI 107 Type O Class 1
- Removable Liner
- 150 D. Rip Stop PU Coated Waterproof Shell
- Adjustable Waist with Drop Tail
- ID, Zippered Tablet, Radio/Cell and Zippered Side Pockets
- Storm Flap with Zipper Closure
- Removable Adjustable Hood
- Mic Tabs
- Black Grid Fleece Removable Inner Jacket with 3 Pockets
- Adjustable Waist and Elastic Cuff
- Zipper Closure