Motion
33-125V/M
Seamless Knit Nylon Glove with Polyurethane Coated Flat Grip on Palm & Fingers - Vend-Ready
Mi Item #10875052
MFR #33-125V/M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Nylon Glove with Polyurethane Coated Flat Grip on Palm & Fingers - Vend-Ready
Mi Item #10875052
MFR #33-125V/M

Mfr description
33-125V/M SEAMLESS KNIT NYLON BLEND
  • Vend pack ready for Personal Protective Equipment (PPE) vending machines in the industrial workplace
  • Seamless knit nylon shell offers increased comfort, finger dexterity and breathability
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Size
    M

Details

  • Additional Details
    Used in electronic and computer assembly, quality control, inspection and general assembly.
  • Application
    • Thin Coating, Good Grip for High Dexterity Handling • Small Parts Handling • Maintenance and Repair Operations • Quality Control and Inspection
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Polyurethane
  • Color
    White
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit Nylon Blend Glove with Polyurethane Coated Flat Grip on Palm & Fingers - Vend-Ready
  • Description Keyword
    SeamlessGlove Coated
  • EN388
    4131
  • Grip Pattern
    Flat
  • Knit Gauge
    13
  • Liner Material
    Nylon
  • Lining Material
    Nylon
  • Manufacturer Upc Number
    616314210327
  • Material Type
    Knit Gloves - Coated
  • Spec Sheet
  • UPC_NO
    616314210327
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)