Motion
333-1500-R/2X
ANSI Type R Class 3 4-in-1 Reversible Dark Gray Bottom Multi-Seasonal Windbreaker with Detachable Sleeves
Mi Item #10875060
MFR #333-1500-R/2X
Price$102.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 3 4-in-1 Reversible Dark Gray Bottom Multi-Seasonal Windbreaker with Detachable Sleeves
Mi Item #10875060
MFR #333-1500-R/2X

Mfr description
333-1500-R/2X ANSI TYPE R CLASS 3
  • Heavy-duty PU coated polyester outer shell offers protection from the rain and wind
  • Dark gray bottom, collar and cuffs help hide dirt
  • 2" silver reflective tape
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.69/each

Specifications

Dimensions

  • Length
    65 cm

Details

  • ANSI Class
    R3
  • Closure Type
    Zipper
  • Color
    Hi-Vis Yellow
  • Description
    Ideal for construction, survey crews, utilities, shipyards, railyards and anywhere high visibility is needed.
  • Garment Type
    Jackets
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314245442
  • Material
    616314245442
  • UPC_NO
    616314245442
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)