Motion
333-1740-LY/S
Hi-visibility Jacket - 616314178146 Material, Hi-Vis Yellow Color, Zipper Front Closure
Mi Item #10875067
MFR #333-1740-LY/S
Price$69.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hi-visibility Jacket - 616314178146 Material, Hi-Vis Yellow Color, Zipper Front Closure
Mi Item #10875067
MFR #333-1740-LY/S

Mfr description
333-1740-LY/S ANSI TYPE R CLASS 3 VALUE
  • Durable waterproof 300 D. polyester shell with taped seams
  • Built-in quilted high loft polyfil insulation
  • 2" silver reflective tape
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.11/each

Specifications

Dimensions

  • Length
    63 cm

Details

  • Additional Details
    Hood: Detachable | Seam Type: Taped | Insulation: Polyfil | Reflective Tape: 2 in Silver
  • ANSI Class
    R3
  • Applications
    Emergency Services, Railway and metro workers, Road Work, Survey Crews, Utility Work
  • Approval Listing Regulations
    ANSI/ISEA 107-2020 Type R Class 3
  • Closure Type
    Zipper
  • Cold Weather Usage
    Yes
  • Color
    Hi-Vis Yellow
  • Description
    Ideal for roadway construction workers, survey crews, utility workers, railway and metro workers, and emergency response personnel.
  • Front Closure
    Zipper
  • Garment Type
    Jackets
  • Garment Use
    Hi Visibility
  • Gender
    Unisex
  • Group & Class
    Type Class R3
  • High Visibility
    Yes
  • Hood Type
    Detachable Hood
  • Includes
    Detachable hideaway hood
  • Manufacturer Upc Number
    616314178146
  • Material
    616314178146
  • Number Of Pockets
    5
  • Pattern
    Hi Vis
  • Protection Type
    Bomber Jacket
  • Removable Sleeves
    No
  • Reversible
    No
  • Shirt Style
    Zip Front
  • Storm Flap
    Yes
  • Style
    Bomber Jacket
  • UPC_NO
    616314178146
  • Wrist Closure
    Zipper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)