Motion
333-1745-OR/5X
ANSI Type R Class 3 Value Two-Tone, Black Bottom Bomber Jacket
MI ITEM #10875076
MFR #333-1745-OR/5X
List Price$82.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 3 Value Two-Tone, Black Bottom Bomber Jacket
MI ITEM #10875076
MFR #333-1745-OR/5X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$82.16/each for your price

Overview

Mfr description
333-1745-OR/5X ANSI TYPE R CLASS 3
  • Durable waterproof 300 D. polyester shell with taped seams
  • Built-in quilted high loft polyfil insulation
  • 2" two-tone reflective tape for optimum visibility
  • Black bottom, collar and cuffs help hide dirt
  • Zipper closure with inner storm flap
  • Detachable hideaway hood
  • 2 external slash pockets
  • 1 upper chest radio pocket
  • 2 mic tabs
  • 2 pen pockets on the sleeve
  • 1 ID pocket

Specifications

  • Garment Type
    Jackets
  • High Visibility
    Yes
  • Hood Type
    Detachable Hood
  • Color
    Hi-Vis Orange
  • Material
    616314232312
  • ANSI Class
    R3
  • Length
    63 cm
  • Manufacturer Upc Number
    616314232312
  • Description
    Ideal for roadway construction workers, survey crews, utility workers, railway and metro workers, and emergency response personnel.
  • Closure Type
    Zipper
  • UPC_NO
    616314232312

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text