Motion
333-1745X-LY/S
ANSI Type R Class 3 and CSA Z96 Two-Tone X-Back, Black Bottom Bomber Jacket
Mi Item #10875092
MFR #333-1745X-LY/S
Price$85.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 3 and CSA Z96 Two-Tone X-Back, Black Bottom Bomber Jacket
Mi Item #10875092
MFR #333-1745X-LY/S

Mfr description
333-1745X-LY/S ANSI TYPE R CLASS 3 CSA
  • Durable waterproof 300 D. polyester shell with taped seams
  • Built-in quilted high loft polyfil insulation
  • 2" two-tone reflective tape with X-back design for optimum visibility.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.98/each

Specifications

Dimensions

  • Length
    63 cm

Details

  • ANSI Class
    R3
  • Closure Type
    Zipper
  • Color
    Hi-Vis Yellow
  • Description
    Ideal for roadway construction workers, survey crews, utility workers, railway and metro workers, and emergency response personnel.
  • Garment Type
    Jackets
  • High Visibility
    Yes
  • Hood Type
    Detachable Hood
  • Manufacturer Upc Number
    616314232015
  • Material
    616314232015
  • UPC_NO
    616314232015
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)